Zoro Homepage

Mazda Cx-5 13-14 Br901196,981008R

  • Mfr # 981008R

  • Zoro # G1817703


product price: $34.59
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11.918 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
0.394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981008R
Zoro #
G1817703
UPC #
887213037173
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.918 in
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
0.394 in
Inside Diameter
212.35 mm
Height
1.56 in
Center Hole Diameter
2.68 in
Discard Thickness
0.315 in
Mounting Hole Bolt Circle Diameter
4-1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Surface Finish
Smooth
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.