Zoro Homepage

Mercedes-Benz E300 08-09 Rotor, 980221R

  • Mfr # 980221R

  • Zoro # G4796159


product price: $33.39
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
112 mm
Nominal Thickness
10 mm
Height
2.689 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980221R
Zoro #
G4796159
UPC #
887213026061
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
112 mm
Nominal Thickness
10 mm
Height
2.689 in
Outside Dia.
300 mm
Mounting Hole Bolt Circle Diameter
4.409 in
Center Hole Diameter
2.638 in
Discard Thickness
8.3 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Bolt Holes
5
Style
Smooth-Plain
Type
Solid
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.