
Mitsu Lancer 09-14 Br900594,980594R
Mfr # 980594R
Zoro # G1819252
product price: $38.25
/eaKey Features
Rotor Type
Drum-In-Hat
Outside Dia. (In.)
11.89 in
Lug Hole Quantity
5
Nominal Thickness
0.394 in
Material
High Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980594R
Zoro #
G1819252
UPC #
820442137610
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.89 in
Nominal Thickness
0.394 in
Height
58.7 mm
Bolt Hole Dia.
4-1/2 in
Discard Thickness
0.331 in
Center Hole Diameter
80 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Details
Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon
Type
Solid
Style
Smooth-Plain
Bolt Holes
5
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.