
Nissan: Rogue Third Row Seating 15 Br901302,981779R
Mfr # 981779R
Zoro # G1823644
product price: $68.65
/eaKey Features
Rotor Type
Conventional
Outside Dia. (In.)
12.591 in
Lug Hole Quantity
5
Nominal Thickness
1.102 in
Material
High Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981779R
Zoro #
G1823644
UPC #
677255421173
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.591 in
Nominal Thickness
1.102 in
Height
1.732 in
Inside Diameter
205.5 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Bolt Hole Dia.
0.504 in
Discard Thickness
26 mm
Center Hole Diameter
2.677 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Surface Finish
Smooth
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.