Zoro Homepage

Nissan Tiida 11 Br900960,980764R

  • Mfr # 980764R

  • Zoro # G1817968


product price: $29.75
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.226 in
Lug Hole Quantity
4
Nominal Thickness
22 mm
Height
1.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980764R
Zoro #
G1817968
UPC #
886708966127
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.226 in
Nominal Thickness
22 mm
Height
1.73 in
Inside Diameter
6.415 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Bolt Hole Dia.
4-1/2 in
Center Hole Diameter
68 mm
Discard Thickness
20 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
High Carbon
Bolt Holes
4
Style
Smooth-Plain
Type
Vented
Surface Finish
Smooth
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.