Zoro Homepage

OE Replacement; Single

  • Mfr # 5061R

  • Zoro # G708369666


product price: $39.59
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
22.2 mm
Outside Dia.
246.4 mm
Height
48.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5061R
Zoro #
G708369666
UPC #
829352363829
Country of Origin
China

Dimensions

Nominal Thickness
22.2 mm
Outside Dia.
246.4 mm
Height
48.15 mm
Bolt Hole Dia.
3.937 in
Center Hole Diameter
58.4 mm
Mounting Hole Bolt Circle Diameter
3.937 in
Discard Thickness
20.7 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Type
Solid
Bolt Holes
5
Material
High Carbon
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.