
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
780777R
Zoro #
G908369633
UPC #
887213240528
Country of Origin
China
Dimensions
Nominal Thickness
1.535 in
Outside Dia.
390 mm
Height
4.89 in
Discard Thickness
37.4 mm
Bolt Hole Dia.
0.507 in
Mounting Hole Bolt Circle Diameter
163 mm
Center Hole Diameter
139.4 mm
Inside Diameter
10.622 in
Details
Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
10
Type
Vented
Style
Smooth-Plain
Surface Finish
Smooth
Material
High Carbon
Bolt Holes
10
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.