Zoro Homepage

POLICE AND SPECIAL SERVICE VEHICLE

  • Mfr # 780256P

  • Zoro # G602049916


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
13.583 in
Lug Hole Quantity
5
Nominal Thickness
1.102 in
Height
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780256P
Zoro #
G602049916
UPC #
829000000000
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.583 in
Nominal Thickness
1.102 in
Height
2.15 in
Discard Thickness
1.043 in
Mounting Hole Bolt Circle Diameter
115 mm
Center Hole Diameter
2.86 in
Bolt Hole Dia.
0.667 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Type
Vented
Bolt Holes
5

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.