
RAYBESTOS BRAKE
Mfr # 980951R
Zoro # G402049444
product price: $64.39
/eaKey Features
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Nominal Thickness
20 mm
Inside Diameter
249 mm
Material
High Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980951R
Zoro #
G402049444
UPC #
887000000000
Country of Origin
Unknown
Dimensions
Nominal Thickness
20 mm
Inside Diameter
249 mm
Height
2.441 in
Outside Dia.
349.8 mm
Bolt Hole Dia.
0.507 in
Center Hole Diameter
2.677 in
Discard Thickness
0.709 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Details
Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon
Type
Vented
Bolt Holes
5
Surface Finish
Smooth
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.