Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raybestos Brake Pad Set, Eht730H

  • Mfr # EHT730H

  • Zoro # G4370918


product price: $55.99
/ea

Key Features

Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Outer Pad Height
2.16 in
Outer Pad Thickness
0.63 in
Inner Pad Height
2.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EHT730H
Zoro #
G4370918
UPC #
887213076424
Country of Origin
Unknown

Dimensions

Outer Pad Height
2.16 in
Outer Pad Thickness
0.63 in
Inner Pad Height
2.16 in
Outer Pad Width
6.5 in
Inner Pad Width
6.5 in
Inner Pad Thickness
0.709 in

Details

Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Friction Material Composition
Hybrid
Dust Level
Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.