
Raybestos, Mgd1194Ch
Mfr # MGD1194CH
Zoro # G1653160
product price: $38.19
/eaKey Features
Material
Ceramic, Metallic
Includes
Mounting Hardware
Outer Pad Thickness
0.665 in
Outer Pad Width
5.62 in
Friction Material Composition
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGD1194CH
Zoro #
G1653160
UPC #
887213098686
Country of Origin
Unknown
Dimensions
Outer Pad Thickness
0.665 in
Outer Pad Width
5.62 in
Inner Pad Height
1.8 in
Inner Pad Width
5.62 in
Inner Pad Thickness
0.665 in
Outer Pad Height
1.8 in
Details
Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Friction Material Composition
Ceramic
Dust Level
Low
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.