Zoro Homepage

Raybestos Rotors, 680811Per

  • Mfr # 680811PER

  • Zoro # G4756800


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
13.228 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
14.9 mm
Nominal Thickness
1.181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680811PER
Zoro #
G4756800
UPC #
887213231113
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.228 in
Bolt Hole Dia. (mm)
14.9 mm
Nominal Thickness
1.181 in
Inside Diameter
222.4 mm
Height
48 mm
Center Hole Diameter
2.795 in
Discard Thickness
1.118 in
Mounting Hole Bolt Circle Diameter
4-1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Style
Slotted
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.