Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RAYBESTOS ROTORS

  • Mfr # 680958FZN

  • Zoro # G002038626


product price: $35.55
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11.024 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.9 mm
Nominal Thickness
10.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
680958FZN
Zoro #
G002038626
UPC #
887000000000
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.024 in
Bolt Hole Dia. (mm)
12.9 mm
Nominal Thickness
10.9 mm
Inside Diameter
7.48 in
Height
40.65 mm
Discard Thickness
0.315 in
Center Hole Diameter
71.9 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Type
Solid
Surface Finish
Smooth
Bolt Holes
5
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.