Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raybestos Rotors, 680983Per

  • Mfr # 680983PER

  • Zoro # G4760212


product price: $64.79
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
13.579 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
14.6 mm
Nominal Thickness
0.748 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680983PER
Zoro #
G4760212
UPC #
887213231120
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.579 in
Bolt Hole Dia. (mm)
14.6 mm
Nominal Thickness
0.748 in
Height
1.524 in
Inside Diameter
243.8 mm
Center Hole Diameter
68 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Discard Thickness
17.5 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Style
Slotted
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.