Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RAYBESTOS ROTORS

  • Mfr # 682142P

  • Zoro # G702038827


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
15.75 mm
Nominal Thickness
1.26 in
Height
1.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
682142P
Zoro #
G702038827
UPC #
887000000000
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
15.75 mm
Nominal Thickness
1.26 in
Height
1.85 in
Inside Diameter
239.8 mm
Outside Dia.
352 mm
Discard Thickness
30.5 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Center Hole Diameter
2.677 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Holes
5
Type
Vented
Surface Finish
Smooth

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.