
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
682151
Zoro #
G800550627
UPC #
887213249811
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
15.6 mm
Nominal Thickness
0.439 in
Height
51 mm
Inside Diameter
223.4 mm
Outside Dia.
316 mm
Discard Thickness
0.374 in
Mounting Hole Bolt Circle Diameter
4.252 in
Center Hole Diameter
2-1/2 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Type
Solid
Surface Finish
Smooth
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Description
Raybestos Rotors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.