Zoro Homepage

Raybestos Rotors, 76451Fzn

  • Mfr # 76451FZN

  • Zoro # G4780156


product price: $38.55
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
11.22 in
Lug Hole Quantity
5
Nominal Thickness
10.9 mm
Height
59.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76451FZN
Zoro #
G4780156
UPC #
887213232332
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.22 in
Nominal Thickness
10.9 mm
Height
59.2 mm
Center Hole Diameter
2.83 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Discard Thickness
9.5 mm
Bolt Hole Dia.
0.609 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.