
Raybestos Rotors, 980197PER
Mfr # 980197PER
Zoro # G200550074
product price: $65.35
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
13.7 mm
Nominal Thickness
26.05 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980197PER
Zoro #
G200550074
UPC #
887213231274
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
13.7 mm
Nominal Thickness
26.05 mm
Height
1.691 in
Inside Diameter
8.098 in
Outside Dia.
320.05 mm
Discard Thickness
24.5 mm
Center Hole Diameter
3.232 in
Mounting Hole Bolt Circle Diameter
5-1/2 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
Cast Iron
Bolt Holes
6
Type
Vented
Style
Slotted
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Description
Raybestos Rotors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.