
Raybestos Rotors, 980210FZN
Mfr # 980210FZN
Zoro # G600550049
product price: $43.85
/eaKey Features
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Nominal Thickness
0.354 in
Height
62.75 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980210FZN
Zoro #
G600550049
UPC #
887213232417
Country of Origin
Unknown
Dimensions
Nominal Thickness
0.354 in
Height
62.75 mm
Outside Dia.
303 mm
Center Hole Diameter
2.44 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Discard Thickness
8 mm
Bolt Hole Dia.
0.573 in
Details
Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Description
Raybestos Rotors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.