Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raybestos Rotors, 980356Per

  • Mfr # 980356PER

  • Zoro # G4793508


product price: $75.85
/ea
Free Shipping & Returns

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.843 in
Lug Hole Quantity
5
Nominal Thickness
1.181 in
Height
52.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
980356PER
Zoro #
G4793508
UPC #
887213231311
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.843 in
Nominal Thickness
1.181 in
Height
52.7 mm
Inside Diameter
197.5 mm
Center Hole Diameter
58 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Discard Thickness
1.102 in
Bolt Hole Dia.
0.508 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Slotted
Bolt Holes
5
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.