
RAYBESTOS ROTORS
Mfr # 980424PER
Zoro # G702036489
product price: $90.75
/ea
Free Shipping & Returns
Key Features
Rotor Type
Conventional
Lug Hole Quantity
6
Nominal Thickness
1.024 in
Inside Diameter
218 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980424PER
Zoro #
G702036489
UPC #
887000000000
Country of Origin
Unknown
Dimensions
Nominal Thickness
1.024 in
Inside Diameter
218 mm
Height
1.699 in
Outside Dia.
320 mm
Bolt Hole Dia.
0.528 in
Center Hole Diameter
82.1 mm
Mounting Hole Bolt Circle Diameter
139.7 mm
Discard Thickness
0.965 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
Cast Iron
Type
Vented
Style
Slotted
Bolt Holes
6
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.