Zoro Homepage

RAYBESTOS ROTORS

  • Mfr # 980975PER

  • Zoro # G202037412


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
14.161 in
Lug Hole Quantity
8
Nominal Thickness
38 mm
Inside Diameter
255.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980975PER
Zoro #
G202037412
UPC #
887000000000
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
14.161 in
Nominal Thickness
38 mm
Inside Diameter
255.1 mm
Height
3.78 in
Center Hole Diameter
122.8 mm
Mounting Hole Bolt Circle Diameter
6-1/2 in
Bolt Hole Dia.
0.575 in
Discard Thickness
1.437 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
8
Material
Cast Iron
Bolt Holes
8
Type
Vented
Style
Slotted
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.