Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RAYBESTOS ROTORS

  • Mfr # 981050FZN

  • Zoro # G902172208


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
16.8 mm
Nominal Thickness
30 mm
Height
51.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981050FZN
Zoro #
G902172208
UPC #
887000000000
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
16.8 mm
Nominal Thickness
30 mm
Height
51.2 mm
Inside Diameter
177.8 mm
Outside Dia.
328 mm
Mounting Hole Bolt Circle Diameter
108 mm
Center Hole Diameter
2.677 in
Discard Thickness
1.063 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Surface Finish
Smooth
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.