
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
982054
Zoro #
G602037173
UPC #
887000000000
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
12.7 mm
Nominal Thickness
0.394 in
Inside Diameter
8.583 in
Height
1.472 in
Outside Dia.
309.8 mm
Discard Thickness
0.315 in
Center Hole Diameter
64.15 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Type
Solid
Bolt Holes
5
Style
Smooth-Plain
Surface Finish
Smooth
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.