
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
982126
Zoro #
G700550567
UPC #
887213250053
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.083 in
Bolt Hole Dia. (mm)
16.7 mm
Nominal Thickness
0.945 in
Height
45 mm
Inside Diameter
175 mm
Mounting Hole Bolt Circle Diameter
4.409 in
Discard Thickness
0.882 in
Center Hole Diameter
67 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Type
Vented
Surface Finish
Smooth
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Description
Raybestos Rotors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.