Rotors, 582034FZN
- Mfr # 582034FZN
- Zoro # G300548605
product price:Â
$
24.75
/ea
Key Features
Height
44 mm
Outside Dia. (In.)
10.394 in
Nominal Thickness
0.394 in
Inside Diameter
176 MM
Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 582034FZN
- Zoro #
- G300548605
- UPC #
- 887213236514
- Country of Origin
- Unknown
Dimensions
- Height
- 44 mm
- Outside Dia. (In.)
- 10.394 in
- Nominal Thickness
- 0.394 in
- Inside Diameter
- 176 MM
- Disc Diameter
- 2.36 in
- Bolt Hole Dia. (mm)
- 14 mm
- Thickness
- 8 mm
Details
- Material
- Iron
- Surface Finish
- Smooth
- Lug Hole Quantity
- 5
Description
Raybestos Rotors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.