Shop RAYBESTOS
See all product information
Create Account
Rotors, 981214FZN
- Mfr # 981214FZN
- Zoro # G500550620
product price:Â
$
53.85
/ea
Key Features
Rotor Type
Conventional
Outside Dia. (In.)
11.807 in
Lug Hole Quantity
5
Nominal Thickness
20.05 mm
Height
67.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 981214FZN
- Zoro #
- G500550620
- UPC #
- 887213236842
- Country of Origin
- Unknown
- Item
- Disc Brake Rotor
- Rotor Type
- Conventional
- Lug Hole Quantity
- 5
- Style
- Smooth-Plain
- Type
- Vented
- Bolt Holes
- 5
- Rotor Coating
- Coated
- Rotor Treatment
- Non-Cryo Treated
Dimensions
- Outside Dia. (In.)
- 11.807 in
- Nominal Thickness
- 20.05 mm
- Height
- 67.2 mm
- Center Hole Diameter
- 2.953 in
- Mounting Hole Bolt Circle Diameter
- 120 mm
- Discard Thickness
- 0.72 in
Description
Raybestos Rotors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.