Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sat:Sc 91-92; Sc1 93-02; Sc2 Rotor, 56169Fzn

  • Mfr # 56169FZN

  • Zoro # G4745576


product price: $36.75
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
9.845 in
Lug Hole Quantity
4
Bolt Hole Dia. (mm)
13.2 mm
Nominal Thickness
18.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56169FZN
Zoro #
G4745576
UPC #
887213090383
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.845 in
Bolt Hole Dia. (mm)
13.2 mm
Nominal Thickness
18.05 mm
Height
1.705 in
Discard Thickness
0.622 in
Mounting Hole Bolt Circle Diameter
3.93 in
Center Hole Diameter
59.95 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
Cast Iron
Bolt Holes
4
Style
Smooth-Plain
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.