Scion Fr-S 13-16; Subaru Brz 13 Br901072,980785R

  • Mfr # 980785R

  • Zoro # G1819970


product price:  $46.19
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
11.408 in
Lug Hole Quantity
5
Nominal Thickness
17.9 mm
Inside Diameter
213.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
980785R
Zoro #
G1819970
UPC #
820442116080
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.408 in
Nominal Thickness
17.9 mm
Inside Diameter
213.1 mm
Height
2.501 in
Discard Thickness
0.63 in
Center Hole Diameter
2.283 in
Bolt Hole Dia.
3.937 in
Mounting Hole Bolt Circle Diameter
100 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon
Style
Smooth-Plain
Surface Finish
Smooth
Bolt Holes
5
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.