Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Subaru Baja 05-06 Br900496,980360R

  • Mfr # 980360R

  • Zoro # G1819663


product price: $51.59
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11.551 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980360R
Zoro #
G1819663
UPC #
829352838075
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.551 in
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
24 mm
Height
2.23 in
Mounting Hole Bolt Circle Diameter
3.93 in
Center Hole Diameter
58 mm
Discard Thickness
0.866 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Type
Vented
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.