Subaru Impreza 06-07/Legacy 05-09 Brake Rotor, 980347Fzn

  • Mfr # 980347FZN

  • Zoro # G4791572


product price:  $41.59
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
11.41 in
Lug Hole Quantity
5
Nominal Thickness
18.05 mm
Height
2.655 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980347FZN
Zoro #
G4791572
UPC #
887213228502
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.41 in
Nominal Thickness
18.05 mm
Height
2.655 in
Discard Thickness
16 mm
Center Hole Diameter
2.285 in
Bolt Hole Dia.
3.937 in
Mounting Hole Bolt Circle Diameter
3.937 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Type
Vented
Style
Smooth-Plain
Bolt Holes
5
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.