Toyota Venza 09-16 Br900760,980727R

  • Mfr # 980727R

  • Zoro # G1824478


product price: $37.95
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
11.732 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
14.4 mm
Nominal Thickness
9.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980727R
Zoro #
G1824478
UPC #
820442116479
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.732 in
Bolt Hole Dia. (mm)
14.4 mm
Nominal Thickness
9.9 mm
Height
69.8 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Center Hole Diameter
62 mm
Discard Thickness
8.9 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.