
Volvo Xc90 03-13 Br34256,980276R
Mfr # 980276R
Zoro # G1821529
product price: $45.15
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
16.4 mm
Nominal Thickness
0.787 in
Material
High Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980276R
Zoro #
G1821529
UPC #
820442133568
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
16.4 mm
Nominal Thickness
0.787 in
Height
64.6 mm
Outside Dia.
308 mm
Mounting Hole Bolt Circle Diameter
107.95 mm
Center Hole Diameter
2.677 in
Discard Thickness
0.709 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.