Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volvo Xc90 03-14

  • Mfr # 980412R

  • Zoro # G500625663


product price: $54.49
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
16.4 mm
Nominal Thickness
1.181 in
Height
51.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
980412R
Zoro #
G500625663
UPC #
820442137849
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
16.4 mm
Nominal Thickness
1.181 in
Height
51.05 mm
Inside Diameter
202 mm
Outside Dia.
288 mm
Discard Thickness
27 mm
Center Hole Diameter
2.68 in
Mounting Hole Bolt Circle Diameter
107.95 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Description

Volvo Xc90 03-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.