This item is Discontinued.

Raychem 201M916-19C 201M916-19C

201M916-19C (Discontinued)

  • Mfr # 201M916-19C
  • Zoro # G800951967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201M916-19C
Zoro #
G800951967
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Diameter Range
16 “ 24.5 mm[.63 “ .97 in]

Details

Backshell Material
Aluminum Alloy
Connector System
Cable-to-Cable
Operating Temperature Range
-65 “ 200 °C[-85 “ 392 °F]
Connector & Contact Terminates To
Wire & Cable
Adapter Angle
Straight
Adapter Plating Material
Electroless Nickel

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.