This item is Discontinued.

Raychem 202D121-25/42-0 890889-000

202D121-25/42-0 (Discontinued)

  • Mfr # 890889-000
  • Zoro # G405985534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890889-000
Zoro #
G405985534
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter as Supplied
.92 in

Details

Standards
VG95343 Parts 6,7,8 and 9
Material
Modified Elastomer
Approved Standards
VG95343 Parts 6,7,8 and 9
Molded Part Type
Molded Boot
Adhesive Type
General Purpose Pre-Coat Adhesive
Material Systems Code
25
Lipped
Yes
Operating Temperature Range
-20 to 60°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.