This item is Discontinued.

Raychem 222A021-3-00-0 813202-000

222A021-3-00-0 (Discontinued)

  • Mfr # 813202-000
  • Zoro # G800954586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
813202-000
Zoro #
G800954586
UPC #
-
Country of Origin
Mexico

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.41/0.22 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.54/0.46 in
Fluid/Chemical Resistance
Occasional exposure to fluids
Flammability
Flame-Retardant
Material Systems Code
10
Molded Part Type
Molded Boot
Molded Part Shape
90°

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.