This item is Discontinued.

Raychem 222A111-25/225-0 584367-000

222A111-25/225-0 (Discontinued)

  • Mfr # 584367-000
  • Zoro # G200953288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584367-000
Zoro #
G200953288
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
3.8 " - 9.1 in
Wire/Cable Outside Diameter
.236 in, .31 in, .3 in, .2 in, .177 in, .276 in, .18 in

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures
Molded Part Type
Molded Boot
Approved Standards
BS-G-198-5-DE, MIS-34867, IEC 62329-3-102, DEF Std 59-97 Issue 3 Type DE
Material Systems Code
25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.