This item is Discontinued.

Raychem 222A185-3-0 814449-000

222A185-3-0 (Discontinued)

  • Mfr # 814449-000
  • Zoro # G400953989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814449-000
Zoro #
G400953989
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
.799 " - 2.142 in
Wire/Cable Outside Diameter
24 mm, 1.34 in, 1 in, 1.02 in, 36 mm, 1.26 in, 22 mm, 1.1 in, 30 mm, .9 in, .87 in, 28 mm, 34 mm, .94 in, 32 mm, 26 mm, 1.42 in, 1.18 in

Details

Item
90 Degree Heat Shrink Boot
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Molded Part Type
Molded Boot
Material Systems Code
10
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Approved Standards
SAE AS I 81765/1, Type I, DEF Std 59-97 Issue 3 Type DA, BS-G-198-5-DA, UL 224, File E85381
Adhesive Type
Adhesive Purchased Separately

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.