This item is Discontinued.

Raychem 222D152-100-0 710627-000

222D152-100-0 (Discontinued)

  • Mfr # 710627-000
  • Zoro # G400954139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
710627-000
Zoro #
G400954139
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
.88 " - 1.42 in

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.88/0.33 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1.42/0.83 in
Adhesive Type
Adhesive Purchased Separately
Molded Part Type
Molded Boot
Flammability
Low Fire Hazard
Material Systems Code
100
Approved Standards
VG95343 Parts 29 and 30

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.