This item is Discontinued.

Raychem 222K132-3/86-0 805947-000

222K132-3/86-0 (Discontinued)

  • Mfr # 805947-000
  • Zoro # G000954409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
805947-000
Zoro #
G000954409
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
5.9 " - 15 in
Entry Size (Solid or Fixed Adapter)
4
Entry Size (Spin Coupling Adapter)
6 " - 8
Wire/Cable Outside Diameter
.35 in, .47 in, .3 in, .31 in, .433 in, .39 in, .276 in, .43 in

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.56/0.23 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.18 in
Molded Part Type
Molded Boot
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Approved Standards
BS-G-198-5-DA, UL 224, File E85381, DEF Std 59-97 Issue 3 Type DA, SAE AS I 81765/1, Type I
Material Systems Code
10

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.