This item is Discontinued.

Raychem 222K152-25L-0 CV7369-000

222K152-25L-0 (Discontinued)

  • Mfr # CV7369-000
  • Zoro # G400953880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV7369-000
Zoro #
G400953880
UPC #
-
Country of Origin
Mexico

Dimensions

Connector or Backshell Outside Diameter
1.02 in, 1.18 in, 1.26 in, 1.1 in
Entry Size (Solid or Fixed Adapter)
8
Wire/Cable Outside Diameter
.47 in, .63 in, .55 in, .39 in, .43 in
Cable Diameter Range
8.4 " - 20 in
Entry Size (Spin Coupling Adapter)
12

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.88/0.33 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.42 in
Adhesive Type
Adhesive Purchased Separately
Molded Part Type
Molded Boot (Light Weight)
Material Systems Code
25

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.