This item is Discontinued.

Raychem 44A0121-20-0/2 44A0121-20-0/2

44A0121-20-0/2 (Discontinued)

  • Mfr # 44A0121-20-0/2
  • Zoro # G600952331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44A0121-20-0/2
Zoro #
G600952331
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wire Size
20 AWG
Conductor Diameter
1.01 mm
Overall Outside Diameter
2.79 mm
Strand Size
32 AWG
Wire Diameter
0.055 mm

Details

Number of Conductors
2
Insulation Material
Modified Radiation Cross-linked PVDF
Cable Type
Spec 44
Conductor Material
Tin-Coated Copper
Wire Color
Black,Red
Operating Temperature Range
-65 to 150°C
Voltage Rating
600 VAC
Cable Configuration
Twisted Pair
Product Type
Cable
Number of Strands
19
Cable Style
Primary

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.