This item is Discontinued.

Raychem 492659-000 203M920-19B

492659-000 (Discontinued)

  • Mfr # 203M920-19B
  • Zoro # G400951671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
203M920-19B
Zoro #
G400951671
UPC #
-
Country of Origin
United Kingdom

Details

Connector & Contact Terminates To
Wire & Cable
Adapter Angle
Straight
Connector System
Cable-to-Cable
Adapter Underplating Material
Electroless Nickel
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Backshell Material
Aluminum Alloy
Adapter Plating Material
Cadmium

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.