This item is Discontinued.

Raychem 55/2121-20-2/6-9 55/2121-20-2/6-9

55/2121-20-2/6-9 (Discontinued)

  • Mfr # 55/2121-20-2/6-9
  • Zoro # G800953039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55/2121-20-2/6-9
Zoro #
G800953039
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
20 AWG

Details

Max. Voltage
600V AC
Insulated / Uninsulated
Insulated
Temp. Rating
-65 to 150°C
Wire Material
Tin-Plated Copper
Cable Type
Spec 55
Insulation Material
Modified Radiation Cross-Linked ETFE Polymer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.