This item is Discontinued.

Raychem 55A0111-18-4 55A0111-18-4

55A0111-18-4 (Discontinued)

  • Mfr # 55A0111-18-4
  • Zoro # G100953142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55A0111-18-4
Zoro #
G100953142
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.52 mm
Wire Size
18 AWG

Details

Item
High Performance Wire
Number of Conductors
1
Temp. Rating
-65 to 150°C
Stranding
19 x 30
Wire Material
Tin-Plated Copper
Color
Yellow
Insulation Material
Modified Radiation Cross-Linked ETFE Polymer
Cable Type
Spec 55
Insulated / Uninsulated
Insulated
Max. Voltage
600V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.