This item is Discontinued.

Raychem 55A1121-14-9/6-9CS2275 55A1121-14-9/6-9CS2275

55A1121-14-9/6-9CS2275 (Discontinued)

  • Mfr # 55A1121-14-9/6-9CS2275
  • Zoro # G900952536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55A1121-14-9/6-9CS2275
Zoro #
G900952536
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
14 AWG

Details

Temp. Rating
-65 to 150°C
Cable Type
MIL-DTL-27500
Insulation Material
Modified Radiation Cross-Linked ETFE Polymer
Insulated / Uninsulated
Insulated
Max. Voltage
600V AC
Wire Material
Tin-Plated Copper

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.