This item is Discontinued.

Raychem 55PC0111-20-7 55PC0111-20-7

55PC0111-20-7 (Discontinued)

  • Mfr # 55PC0111-20-7
  • Zoro # G900952703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55PC0111-20-7
Zoro #
G900952703
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
20 AWG

Details

Temp. Rating
-65 to 150°C
Insulation Material
Modified Radiation Cross-Linked ETFE Polymer
Max. Voltage
600V
Cable Type
Spec 55
Color
Violet
Insulated / Uninsulated
Insulated
Wire Material
Tin-Plated Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.