This item is Discontinued.

Raychem 55PC0211-12-0 55PC0211-12-0

55PC0211-12-0 (Discontinued)

  • Mfr # 55PC0211-12-0
  • Zoro # G800952926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55PC0211-12-0
Zoro #
G800952926
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG

Details

Cable Type
Spec 55
Color
Black
Insulation Material
Modified Radiation Cross-Linked ETFE Polymer
Max. Voltage
600V
Temp. Rating
-65 to 150°C
Insulated / Uninsulated
Insulated
Wire Material
Tin-Plated Copper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.