This item is Discontinued.

Raychem 55PC2124-24-6/9-9 55PC2124-24-6/9-9

55PC2124-24-6/9-9 (Discontinued)

  • Mfr # 55PC2124-24-6/9-9
  • Zoro # G800953077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55PC2124-24-6/9-9
Zoro #
G800953077
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
24 AWG

Details

Wire Material
Silver Plated Copper
Max. Voltage
600V AC
Temp. Rating
-65 to 200°C
Insulation Material
Modified Radiation Cross-Linked ETFE Polymer
Insulated / Uninsulated
Insulated
Cable Type
Spec 55

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.